Shop All Outdoor Flushmount Lights
Quoizel
Inglenook Outdoor Flush Mount
Mfr # TFIK1611VA
Zoro # G006149632
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 60
- Lamp Included No
- Housing Material Steel
- Lighting Certification ETL
- Housing Finish Valiant Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFIK1611VA
- Zoro # G006149632
- UPC # 611728269473
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 6 |
Dia. (In.) | 11 |
Width | 11 |
Details
Max. Fixture Wattage | 60 |
Lamp Included | No |
Housing Material | Steel |
Lighting Certification | ETL |
Housing Finish | Valiant Bronze |
Housing Color | Bronze |
Fixture Housing Color | Bronze |
Standards | ETL Listed |
Lamp Type | Incandescent |
Voltage | 120v |
Includes | Installation Guide |
Watts | 60 |
Description
A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue, warm honey, amber and cream. Arts and Crafts is an enduring style that honors the tradition of fine craftsmanship and attention to detail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861628)
- ILC Replacement for Light Bulb / Lamp 23215atr replacement light bulb lamp (23215ATR LIGHT BULB / LAMP)
- GE LAMPS Halogen Light Bulb, T4,100W (Q100CL/MC)
- FEIT ELECTRIC LED CA10 E12 SW 60W 6PK (CFC60927CAFIL6)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- DALS Round LED Step Light (LEDSTEP004D-BK)
- VAXCEL Harwich 8in Outdoor Light Gray (T0268)
- GOYARD Goyard 50-0003-GYW Cascade Bowls Fountain with LED Lights (50-0003-GYW)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- VAXCEL Chatham 7in Outdoor Light Nickel (OW21861BN)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Quoizel Outdoor Flushmount Lights