Shop All Floor Lamps
Quoizel
Inglenook Floor Lamp
Mfr # TFIK9471VA
Zoro # G006149618
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 71
- Weight 23.76
- Material Resin
- Finish Valiant Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFIK9471VA
- Zoro # G006149618
- UPC # 611728132616
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 71 |
Details
Weight | 23.76 |
Material | Resin |
Finish | Valiant Bronze |
Bulb Type | Incandescent |
Collection | Inglenook |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Bulb Base Type | Medium |
Standards | ETL Listed |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
FINISH | Valiant Bronze |
Description
A classic geometric Arts & Crafts piece with handcrafted art glass in shades of sapphire blue warm honey amber and cream.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Led 161 lm (020100-0101-110)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12SH)
- STREAMLIGHT $Septor LED Hdlamp w/Rubber & Elastic (SR61052)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Stephen Floor Lamp (TF885F)
- QUOIZEL Larissa Floor Lamp (TF879F)
- HENN & HART Theia Blackened Bronze Globe & Stem Floor Lamp (FL0205)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- ESTALLAR 62 in. Traditional Shaped Floor Lamp with White Stained Glass Bowl Shade, Brown (ES3102175)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- Quoizel Floor Lamps