Shop All Floor Lamps
Quoizel
Inglenook Floor Lamp
Mfr # TFF16191A5VA
Zoro # G006149458
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62
- Weight 20.06
- Material Resin
- Finish Valiant Bronze
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TFF16191A5VA
- Zoro # G006149458
- UPC # 611728102817
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 62 |
Details
Weight | 20.06 |
Material | Resin |
Finish | Valiant Bronze |
Bulb Type | Incandescent |
Collection | Inglenook |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Bulb Base Type | Medium |
Standards | ETL Listed |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
FINISH | Valiant Bronze |
Description
This Arts and Crafts style features a pyramid shade with a stepped border for added visual interest. The classic geometric design includes art glass in shades of amber cream and tan accented with glass pieces in sapphire blue and rich green. The linear geometric details on the base makes it a perfect complement to the shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-2)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Soft White 40 W , 2PK (40756)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S5908)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Stephen Floor Lamp (TF885F)
- ORE FURNITURE Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome (6938CY)
- DESIGN TOSCANO The Peacock Goddess Torchiere Floor Lamp (KY7932)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- DESIGN TOSCANO Gladstone Manor Floor Lamp (NE190059)
- Quoizel Floor Lamps