Shop All Post Lighting
Quoizel
Infinger Outdoor Post Lantern
Mfr # INF9009EK
Zoro # G506149743
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Earth Black
- Glass Color Black
- Watts 100
- Voltage 120v
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # INF9009EK
- Zoro # G506149743
- UPC # 611728335901
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9 |
Length | 17.5 |
Dia. (In.) | 9 |
Details
Item | Outdoor Post Mount |
Finish | Earth Black |
Glass Color | Black |
Watts | 100 |
Voltage | 120v |
Max. Wattage | 100 |
Housing Material | Composite |
Dimmable | Yes |
Indoor/Outdoor Usage | Outdoor |
Includes | Installation Guide |
Lamp Included | No |
Bulb Primary Application | Home Lighting |
Bulb Type | Incandescent |
Color | Black |
Bulb Base Type | Medium Base |
Standards | ETL Listed |
FINISH | Earth Black |
Description
Add fresh sophistication to your home's exterior with the Infinger collection of post, wall, and hanging lanterns. Clear seeded glass shades are encased in a sturdy earth black frame to provide both style and durability. An exposed brass-colored light socket adds a touch of industrial style, making Infinger a smart choice for a variety of transitional exteriors. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- ILC Replacement for Zeiss Opmi Lumera T Xenon Lamp replacement light bulb lamp (OPMI LUMERA T XENON LAMP ZEISS)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT 5K)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEAMBER (LED MR16 12V DIODE-AMBER)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- Quoizel Post Lighting