Shop All Decorative Mirrors
Quoizel
Impression Mirror
Mfr # QR5137
Zoro # G306150598
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75 in
- Material Steel
- Width 25.5 in
- Height 28 in
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # QR5137
- Zoro # G306150598
- UPC # 611728309810
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 2.75 in |
Width | 25.5 in |
Height | 28 in |
Relative Size | Large |
Details
Material | Steel |
Item | Mirrors |
Finish | Nickel |
Application | Bathroom; Bedroom; Entry/Foyer |
Weight | 8.8 lbs |
Design Style | Transitional |
Install Position | Vertical |
Number of Boxes | 1 |
Description
The true personality of your home is best reflected in a Quoizel mirror. Our curated selection boasts a variety of shapes, sizes and finishes, offering a style for every space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- QUOIZEL Marcos Mirror (QR1857BN)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- WAYBORN HOME FURNISHING Rectangle Beveled Mirror (MR316)
- Quoizel Decorative Mirrors