Shop All Outdoor Flushmount Lights
Quoizel
Hillcrest Outdoor Flush Mount
Mfr # HC1612IB
Zoro # G806149535
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification ETL
- Length 7
- Housing Material Steel
- Watts 60
- Includes Installation Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # HC1612IB
- Zoro # G806149535
- UPC # 611728075654
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 7 |
Dia. (In.) | 11.5 |
Width | 11.5 |
Details
Lighting Certification | ETL |
Housing Material | Steel |
Watts | 60 |
Includes | Installation Guide |
Lamp Included | No |
Housing Color | Bronze |
Fixture Housing Color | Bronze |
Housing Finish | Imperial Bronze |
Max. Fixture Wattage | 60 |
Standards | ETL Listed |
Voltage | 120v |
Lamp Type | Incandescent |
Description
A design made for classic Arts & Crafts style homes but looks great in contemporary or modern homes as well. The translucent linen glass softens the light reducing glare and hot spots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K (ASD-WHB-4D9050HE)
- WESTINGHOUSE Ceiling Medallion 15.5In, Victorian Molded Plastic White Finish (7702800)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/840/LS EX39 G2 BB 3/1)
- ILC Replacement for PHILIPS F5BX/827/ECO (F5BX/827/ECO PHILIPS)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Yosemite 8in Outdoor Light Bronze (OW33483BBZ)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- INTENSE Solid Brass In-Ground Well Light with Grill, Weathered Brass (IN2563085)
- LIGHTING BUSINESS V2032F12BK-RC 12 in. Maxime Flush Mount, Black (LI1728971)
- VAXCEL Revere 7in Outdoor Light Seeded (OW39573RBZ)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- Quoizel Outdoor Flushmount Lights