Shop All Semi-Flushmount Lights
Quoizel
Harvel Semi-Flush Mount
Mfr # QF5119WS
Zoro # G906152220
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Weathered Brass
- Glass Color Brass
- FINISH Weathered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QF5119WS
- Zoro # G906152220
- UPC # 611728306857
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Semi-Flush Mount |
Finish | Weathered Brass |
Glass Color | Brass |
FINISH | Weathered Brass |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO LIGHTING Tresco T5 Led Linking Cord 6in White (LT5-LNK15-WH)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, AA, 67 lm (68200)
- ILC Replacement for Damar 25t10/cl/ss replacement light bulb lamp (25T10/CL/SS DAMAR)
- ELCO LIGHTING Brick Open Faceplate Replacement (PST5B)
- QUOIZEL Leona 3-Light Matte Black Semi-Flush Mount (LOA1716MBK)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- WESTINGHOUSE Westinghouse 66242 2 Light; Semi-Flush Mount Ceiling Fixture - White Finish (533018)
- MO-CLAMP Hook Cluster (6325)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Bronze (P3712-20)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- Quoizel Semi-Flushmount Lights