Shop All Island/Billiard Lights
Quoizel
Halsey 3-Light Brushed Nickel Island Light
Mfr # HLY336BN
Zoro # G806152788
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shade Type Clear Rain Glass
- Length 9
- Number of Lights 3
- Style Interior Lighting
- Light Bulb Wattage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # HLY336BN
- Zoro # G806152788
- UPC # 611728359440
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 9 |
Cord Length | 6 In |
Canopy Size | 13.00 in W x 4.50 in L |
Details
Shade Type | Clear Rain Glass |
Number of Lights | 3 |
Style | Interior Lighting |
Light Bulb Wattage | 100 |
Frame Finish | Brushed Nickel |
Frame Material | STEEL |
Bulb Base Type | Medium |
Weight | 11.1 |
Suggested Use Location | Kitchen |
Extension Rods | (2) 0.5 in D x 6 in and (2) 0.5 in D x 12 in Down Rods |
Number of Boxes | 1 |
Description
Halsey’s water glass shades conceal unsightly bulbs to cast a calming glow. The brushed nickel finish, complemented with black accents, nods to midcentury style. This contemporary design is available as an island light or flush mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led T6 E12 Ww 1.2W (BPT6/SU/LED)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- LITHONIA LIGHTING Channel Strip Fixture, F32T8,120V (C232 MV)
- MILWAUKEE TOOL REDLITHIUM USB Hard Hat Headlamp (600 Lumens) (2163-21)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft (04223-SU)
- Z-LITE Cordon 4 Light Billiard, Bronze & White Linen (2306-4BRZ-AWL14)
- Quoizel Island/Billiard Lights