Shop All Chandeliers
Quoizel
Guilford Linear Chandelier
Mfr # GUI540GK
Zoro # G506152538
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 100
- Glass Color Grey
- Collection Guilford
- Lighting Certification ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # GUI540GK
- Zoro # G506152538
- UPC # 611728314494
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 39.5 |
Length | 14.25 |
Diameter | 39.5 |
Details
Item | Chandelier |
Housing Finish | Grey Ash |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Glass Color | Grey |
Color | Grey |
Collection | Guilford |
Lighting Certification | ETL |
Watts | 100 |
Standards | ETL Listed |
Lamp Included | No |
Material | Steel |
Voltage | 120v |
Dimmable | Yes |
Number of Lights | 5 |
FINISH | Grey Ash |
Description
The industrial farmhouse style of the Guilford collection will bring instant appeal to your home. The thick metal frame is finished in Grey Ash and complemented with a painted Natural Walnut. The jar-style shades are made of clear, ribbed glass that provides illumination and decoration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- WESTINGHOUSE -Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch, Matte Black Fnsh (7501600)
- ILC Replacement for Osram Sylvania 64455 replacement light bulb lamp (64455 OSRAM SYLVANIA)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- QUOIZEL Tumult Linear Chandelier (TMT540WT)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- QUOIZEL Anthem Chandelier (ATH5009K)
- Quoizel Chandeliers