Shop All Outdoor Semi-Flushmount Lights
Quoizel
Grover Outdoor Hanging Lantern
Mfr # GVR1910K
Zoro # G806149443
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 1
- Bulb Base Type Medium
- Frame Material STEEL
- FINISH Mystic Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # GVR1910K
- Zoro # G806149443
- UPC # 611728212769
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 1 |
Bulb Base Type | Medium |
Frame Material | STEEL |
FINISH | Mystic Black |
Description
Grover is a definitive design of Craftsman sensibilities updated with a Contemporary twist. The base is finished in classic Mystic Black a smooth matte finish perfect for complementing your home. The curved bands enclosing the clear water glass add the finishing touch to an already fabulous outdoor collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W G40 Incandescent - Clear - 4000 Hours - 1150L - Medium Base - 120V (S3013)
- ILC Replacement for Sharper Image S1412 Model replacement light bulb lamp (S1412 MODEL SHARPER IMAGE)
- ILC Replacement for Plusrite J118 100w 120v replacement light bulb lamp, 2PK (J118 100W 120V PLUSRITE)
- METALUX Df 2'X2' Dry Wl Frm Kt (DF-22W-U)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Quoizel Outdoor Semi-Flushmount Lights