Shop All Floor Lamps
Quoizel
Grove Park Floor Lamp
Mfr # TF9404M
Zoro # G306149516
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61
- Weight 24.95
- Material Steel/Wood
- Finish Multi
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # TF9404M
- Zoro # G306149516
- UPC # 611728095591
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 61 |
Details
Weight | 24.95 |
Material | Steel/Wood |
Finish | Multi |
Bulb Type | Incandescent |
Collection | Grove Park |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Bulb Base Type | Medium |
Standards | ETL Listed |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
FINISH | Multi |
Description
This Arts and Crafts piece features a shade with flowering tree pattern handcrafted from genuine art glass in hues of amber wine steel blue and hunter green. The wood base has geometric iron accents adding to its natural earthy organic style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORENZO IMPORT Lorenzo Import 238510 RCR Crystal Highball Glass set of 6 (238510)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL835 PLUS ALTO 30PK)
- SATCO 9.5W A19 LED Light Bulb - Medium Base - Frost Finish (S29558)
- ILC Replacement for PHILIPS PL-S 5W/27 (PL-S 5W/27 PHILIPS)
- QUOIZEL Larissa Floor Lamp (TF879F)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- QUOIZEL Stephen Floor Lamp (TF885F)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- SUPERSHINE Swivel Floor Lamp (SU33399)
- OTTLITE 2in1 LED Magnifier Floor and Table Light (43828C-SHPR)
- Quoizel Floor Lamps