Shop All Decorative Mirrors
Quoizel
Greer Mirror
Mfr # QR5200
Zoro # G106149457
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31.5 in
- Width 23.5 in
- Color Black
- Length 1.25 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # QR5200
- Zoro # G106149457
- UPC # 611728313800
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 31.5 in |
Width | 23.5 in |
Length | 1.25 in |
Cord Length | 6 ft |
Relative Size | Large |
Details
Color | Black |
Finish | Black |
Material | STEEL |
Item | Mirrors |
Weight | 19.14 lbs |
Application | Bathroom; Bedroom; Entry/Foyer |
Number of Boxes | 1 |
Voltage | 120V |
Lumens Per Watt | 111 |
Total Watts | 26 |
Dimmable | Yes |
Design Style | Transitional |
Install Position | Vertical |
Lumens | 2904 |
CRI | 90 |
FINISH | Matte Black |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 22 in. D Wreath (B-22196B)
- FLASH FURNITURE Dining Chair, 20"L34-1/2"H, HerculesSeries (XU-698B-BLKV-GG)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-3M35-Q-GG)
- QUOIZEL Marcos Mirror (QR1857BN)
- PARIS MIRROR 24 x 32 in. Verano Illuminated LED Mirror with 3000K Product Of China (VERA24323000)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- BLUEPRINTS 38 in. Metal Frame Hexagon Mirror in Brass - 37.125 x 31.25 x 0.16 in. (BL2571246)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- Quoizel Decorative Mirrors