Shop All Pendants
Quoizel
Graves Pendant
Mfr # PCGVS2824MBK
Zoro # G806152511
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2.25
- Width 24
- Housing Finish Matte Black
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2.25 |
Width | 24 |
Diameter | 24 |
Details
Color | Black |
Housing Finish | Matte Black |
Lamp Type | Integrated LED |
Voltage | 120v |
Number of Lights | 0 |
Collection Name | Graves |
Shade Material | Aluminum |
Item | Pendant |
CRI | 90 |
Fixture Wattage | 47 |
Color Temperature | 3000K |
Material | STEEL |
Lamp Included | Yes |
Includes | Installation Guide |
Dimmable | Yes |
Standards | ETL Listed |
FINISH | Matte Black |
Description
Clean and contemporary. A ring of glowing light defines the Graves chandelier, featuring a graphic, industrial-inspired palette of matte black and aluminum elements. Crafted completely from steel, Graves illuminates the stark beauty of true industrial style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC T8 Cool White 48 in. G13 Linear LED Bulb 32 Watt Equivalence , 2PK (T848/840/B/LED2)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- ILC Replacement for Socket Fe730-1 (FE730-1 SOCKET)
- FEIT ELECTRIC LED CA10 E12 SW 40W 6PK (CFC40927CAFIL6)
- QUOIZEL Viewpoint Pendant (VP5203WS)
- QUOIZEL Grant Pendant (GRTS2814PN)
- QUOIZEL Emile 4-Light Brushed Nickel Pendant (EML2820BN)
- QUOIZEL Burdett 3-Light Aged Copper Pendant (BURD2818AC)
- QUOIZEL Emery Mini Pendant (ER1508PN)
- QUOIZEL Payson Mini Pendant (QPP2781WT)
- ET2 Signature LED Pendant (E20468-BCN)
- Quoizel Pendants