Shop All Vanity Lights
Quoizel
Grant Vanity Light
Mfr # GRT8603C
Zoro # G606153084
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Length 9.5
- Width 23
- Housing Finish Polished Chrome
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # GRT8603C
- Zoro # G606153084
- UPC # 611728295403
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9.5 |
Width | 23 |
Diameter | 23 |
Depth (In) | 7 |
Details
Color | Chrome |
Item | Vanity Light |
Housing Finish | Polished Chrome |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Grant |
Shade Material | Steel |
Fixture Wattage | 100 |
Lighting Certification | ETL |
Standards | ETL Listed |
Dimmable | Yes |
Lamp Included | No |
Housing Material | STEEL |
Indoor or Outdoor | Indoor |
Includes | Installation Guide |
Application | Home Lighting |
Bulb Base Type | Medium Base |
Description
This opal etched glass fixture is an elegant nod to the past. The classic Americana design adds a nostalgic flair to your home. It will suit a variety of bathroom décors with great style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV 11W replacement light bulb lamp (TUV 11W PHILIPS)
- ILC Replacement for Osram Sylvania HTI 150w replacement light bulb lamp (HTI 150W OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 38par38/h/fl 120v replacement light bulb lamp (38PAR38/H/FL 120V LIGHT BULB / LAMP)
- ILC Replacement for Philips 60par38/hal/fl25 130v replacement light bulb lamp (60PAR38/HAL/FL25 130V PHILIPS)
- QUOIZEL Aria Vanity Light (ARI8615WS)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- QUOIZEL Keesey 3-Light Matte Black Vanity Light (KEE8624MBK)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- QUOIZEL Aria Vanity Light (ARI8622WS)
- QUOIZEL Grant Vanity Light (GRT8604C)
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- Quoizel Vanity Lights