Shop All Chandeliers
Quoizel
Grant Chandelier
Mfr # GRT5103BN
Zoro # G506153252
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
- Fixture Wattage 100
- Glass Color Nickel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # GRT5103BN
- Zoro # G506153252
- UPC # 611728208403
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 24 |
Width | 24 |
Length | 15.5 |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Glass Color | Nickel |
Material | Steel |
Standards | ETL Listed |
Lighting Certification | ETL |
Number of Lights | 3 |
Lamp Included | No |
Collection | Grant |
Dimmable | Yes |
Color | Nickel |
Voltage | 120v |
Watts | 100 |
FINISH | Brushed Nickel |
Description
This opal etched glass fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in Brushed Nickel , Imperial Silver and Palladian Bronze finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 36 W, ED23-1/2, Mogul Screw (EX39) (36CC/LED/3CCT/LS EX39 G3 BB 3/1)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LITHONIA LIGHTING Outdoor Floodlight Adj Light Output Swit (HGX LED 2SH ALO SWW2 120 PE DDB M2)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- QUOIZEL Anthem Chandelier (ATH5009K)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- Quoizel Chandeliers