Shop All Flushmount Lights
Quoizel
Glisten Flush Mount
Mfr # PCGN1616C
Zoro # G406152010
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Polished Chrome
- Lamp Type Incandescent
- Voltage 120v
- Watts 40
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCGN1616C
- Zoro # G406152010
- UPC # 611728280386
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8.6 |
Width | 16 |
Diameter | 16 |
Overall Width (In) | 16 |
Depth (In) | 16 |
Details
Housing Finish | Polished Chrome |
Lamp Type | Incandescent |
Voltage | 120v |
Watts | 40 |
Dimmable | Yes |
Glass Color | Chrome |
Item | Flush Mount |
Standards | ETL Listed |
Lighting Certification | ETL |
Housing Material | Steel |
Includes | Installation Guide |
Lamp Included | Yes |
Color | Chrome |
Fixture Wattage | 40 |
Bulb Base Type | T4 |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
FINISH | Polished Chrome |
Description
Treat your space to a dazzling display of light and glass with the Glisten flush mount, another beautiful addition to Quoizel's Platinum collection. Slices of curvy beveled glass surround a cluster of brilliant crystal strands, which intersect in a stunning culmination of oversized glass drops. The polished chrome base mirrors the shimmer and maximizes the sparkle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 10W, S11, Intermediate Base, Sign & Indicator (S3621)
- PMI Industrial Mini Flashlight, Xenon, Yellow (14120)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- QUOIZEL Griffin Flush Mount (GF1617PN)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- QUOIZEL West End Flush Mount (TF1400SVB)
- QUOIZEL Verge Flush Mount (VRG1605W)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- Quoizel Flushmount Lights