Shop All Vanity Lights
Quoizel
Glacial Bath Bar
Mfr # PCGL8530BN
Zoro # G806151989
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 5.5
- Width 30
- Housing Finish Brushed Nickel
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCGL8530BN
- Zoro # G806151989
- UPC # 611728246740
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 5.5 |
Width | 30 |
Diameter | 30 |
Depth (In) | 4.75 |
Description
Simple construction and minimal styling elevates the glass detail of the Glacial bath bar. A wonderful addition to Quoizel s Platinum Collection it features a brushed nickel finish on the base and straight bar across the front center of the fixture. The thick clear glass gives the impression of ice melting and is sandblasted to reduce glare.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23784-6PK)
- ZERODARK LED LANTERN (SZBLTL01)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- QUOIZEL Logan Vanity Light (PCLOG8622BN)
- QUOIZEL Grant Vanity Light (GRT8604C)
- QUOIZEL Abner Bath (ABR8628MBK)
- QUOIZEL Kolt Vanity Light (KLT8603BNLED)
- QUOIZEL Gibson Bath (GIB8630MBK)
- QUOIZEL Westcap Vanity Light (WCP8603C)
- RADIONIC HI-TECH Vanity Light, Aria, 4-Light (K_VA_9120)
- Quoizel Vanity Lights