Shop All Vanity Lights
Quoizel
Glacial Bath Bar
Mfr # PCGL8522BN
Zoro # G106151955
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 5
- Width 22
- Housing Finish Brushed Nickel
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # PCGL8522BN
- Zoro # G106151955
- UPC # 611728246733
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 5 |
Width | 22 |
Diameter | 22 |
Depth (In) | 4.75 |
Description
Simple construction and minimal styling elevates the glass detail of the Glacial bath bar. A wonderful addition to Quoizel s Platinum Collection it features a brushed nickel finish on the base and straight bar across the front center of the fixture. The thick clear glass gives the impression of ice melting and is sandblasted to reduce glare.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering S30ha (S30HA WHELEN ENGINEERING)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- BAYCO $FLASHLIGHT X-SERIES INTRINSICALLY SAFE (BYXPP-5420GX)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- QUOIZEL Nicholas Vanity Light (NL8604EK)
- QUOIZEL Aria Vanity Light (ARI8615WS)
- QUOIZEL Westcap Vanity Light (WCP8603C)
- QUOIZEL Abner Bath (ABR8614MBK)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- QUOIZEL Stafford Vanity Light (STF8616BN)
- Quoizel Vanity Lights