Shop All Vanity Lights
Quoizel
Gibson Bath
Mfr # GIB8630MBK
Zoro # G906152961
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8
- Width 29.5
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # GIB8630MBK
- Zoro # G906152961
- UPC # 611728321348
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 8 |
Width | 29.5 |
Diameter | 29.5 |
Depth (In) | 6.25 |
Details
Item | Vanity Light |
Color | Black |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Gibson |
Shade Material | Steel |
Standards | ETL Listed |
Lighting Certification | ETL |
Housing Material | STEEL |
Lamp Included | No |
Fixture Wattage | 100 |
Dimmable | Yes |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Description
Add instant mystique above a bathroom vanity with the Gibson bath light. A clear beveled crystal shade creates a dazzling play of shadow and light, paired with a polished chrome finish. Configure this glamorous fixture up or down depending on your lighting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 1 W, S14, Medium Screw (E26) (1S14/VIN/827/CL/G/E26/ND 1CT)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49727W)
- SATCO 175 W BR38 Incandescent - Red Heat - 5000 Hours - Medium Base - 120V (S4751)
- FEIT ELECTRIC T4 G9 LED Bulb Warm White 35 W , 3PK (BP35G9830LED3PK)
- QUOIZEL Grant Vanity Light (GRT8604C)
- QUOIZEL Keesey 3-Light Matte Black Vanity Light (KEE8624MBK)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- QUOIZEL Allison Bath Bar (PCAI8524BN)
- PROGRESS LIGHTING Stem Kit, Graphite (P8601-143)
- Quoizel Vanity Lights