Shop All Vanity Lights
Quoizel
Gibson 3-Light Polished Chrome Vanity Light
Mfr # GIB8622C
Zoro # G806152702
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 8
- Width 21.25
- Housing Finish Polished Chrome
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # GIB8622C
- Zoro # G806152702
- UPC # 611728350157
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 8 |
Width | 21.25 |
Diameter | 21.25 |
Depth (In) | 6.25 |
Details
Color | Chrome |
Item | Vanity Light |
Housing Finish | Polished Chrome |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Gibson |
Shade Material | Steel |
Fixture Wattage | 100 |
Standards | ETL Listed |
Dimmable | Yes |
Housing Material | STEEL |
Lamp Included | No |
Lighting Certification | ETL |
Indoor or Outdoor | Indoor |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Application | Home Lighting |
Description
Add instant mystique above a bathroom vanity with the Gibson bath light. A clear beveled crystal shade creates a dazzling play of shadow and light, paired with a polished chrome finish. Configure this glamorous fixture up or down depending on your lighting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ILC Replacement for Atlantic Ultraviolet 10-1327 Ballast replacement light bulb lamp (10-1327 BALLAST ATLANTIC ULTRAVIOLET)
- ILC Replacement for Westinghouse 03825 replacement light bulb lamp, 2PK (03825 WESTINGHOUSE)
- ILC Replacement for Bulbrite 391040 replacement light bulb lamp, 4PK (391040 BULBRITE)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- QUOIZEL McNair Bath Bar (PCMCN8624C)
- QUOIZEL Abner Bath (ABR8614MBK)
- QUOIZEL Hollister Vanity Light (HS8603C)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- Quoizel Vanity Lights