Shop All Pendants
Quoizel
Genie Mini Pendant
Mfr # QPP4019BN
Zoro # G106152587
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 12.75
- Width 8.75
- Lamp Type Incandescent
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.75 |
Width | 8.75 |
Diameter | 8.75 |
Details
Color | Nickel |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 1 |
Collection Name | Genie |
Shade Material | Steel |
Item | Mini Pendant |
Lamp Included | No |
Includes | Installation Guide |
Standards | ETL Listed |
Watts | 100 |
Material | COPPER-STEEL |
Dimmable | Yes |
Fixture Wattage | 100 |
FINISH | Brushed Nickel |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 6400L, 50K, 0-10V, 2X4 (24FP6450C)
- ILC Replacement for Philips 1950l/p25/ts replacement light bulb lamp (1950L/P25/TS PHILIPS)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582GX)
- QUOIZEL Rue De Royal 4-Light Aged Copper Pendant (RO2814AC)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- QUOIZEL Kami Mini Pendant (TFKM1508VB)
- QUOIZEL Burdett 3-Light Aged Copper Pendant (BURD2818AC)
- QUOIZEL Emery Mini Pendant (ER1508PN)
- QUOIZEL Damien 4-Light Earth Black Pendant (DMN1514EK)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- Quoizel Pendants