Shop All Outdoor Flushmount Lights
Quoizel
Gardner Outdoor Flush Mount
Mfr # GAR1612SS
Zoro # G206149579
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification ETL
- Max. Fixture Wattage 60
- Lamp Type Incandescent
- Width 12
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # GAR1612SS
- Zoro # G206149579
- UPC # 611728309346
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12 |
Dia. (In.) | 12 |
Length | 5.75 |
Details
Lighting Certification | ETL |
Max. Fixture Wattage | 60 |
Lamp Type | Incandescent |
Housing Material | Stainless Steel |
Lamp Included | No |
Includes | Installation Guide |
Housing Color | Silver |
Housing Finish | Stainless Steel |
Voltage | 120v |
Description
Gardner is the modern, minimalist lantern designed for sleek exteriors. Available as post or wall lanterns, this range captures attention with its ribbed clear glass shades. Stainless steel is the only other component: proof that strong, simple materials yield the most striking results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2W CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V Carded (S11304)
- WESTINGHOUSE Fixture Jelly Jar 1Lt Bl (66885)
- ECCO Utility Light Bar, LED, 3.0A, 32x32x2.1" H (EW3132)
- JANDORF Halogen Socket Mini Cndl (60517)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- DABMAR LIGHTING 150 watt Maximum In-Ground Well Light with Grill (P-GRL-FG4400)
- VAXCEL Trail 5in Outdoor Light Bronze (T0110)
- PERFECTTWINKLE 16 in. Horizon LED Flush Mount (PE2507332)
- Quoizel Outdoor Flushmount Lights