Shop All Chandeliers
Quoizel
Gallery Linear Chandelier
Mfr # GLY648BA
Zoro # G506153412
product price: $869.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$869.99
Free 30-Day Returns
Key Features
- Housing Finish Royal Ebony
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Iron
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # GLY648BA
- Zoro # G506153412
- UPC # 611728270967
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 48 |
Length | 25.25 |
Width | 48 |
Details
Item | Chandelier |
Housing Finish | Royal Ebony |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Iron |
Standards | ETL Listed |
Color | Iron |
Lighting Certification | ETL |
Lamp Included | No |
Dimmable | Yes |
Collection | Gallery |
Watts | 60 |
Number of Lights | 6 |
Material | Steel |
Voltage | 120v |
FINISH | Royal Ebony |
Description
With a clean, simplistic design that is traditional in theme yet suits a variety of décors, the Gallery Collection is classic with a minimalistic effect. The slender candle sleeves come in ivory for an elegant look but are also provided in Royal Ebony to match the finish of this beautiful collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- ILC Replacement for GE General Electric G.E Hr400dx33 replacement light bulb lamp (HR400DX33 GE GENERAL ELECTRIC G.E)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Joules Chandelier (JOU5032AB)
- QUOIZEL Spellbound Chandelier (PCSB5009C)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- QUOIZEL Shire 15-Light Rustic Black Chandelier (SHR5015RK)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-9RCH)
- Quoizel Chandeliers