Shop All Island/Billiard Lights
Quoizel
Gabriel Integrated LED Matte Black Island Light
Mfr # PCGAB449MBK
Zoro # G506153283
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.75
- Style Interior Lighting
- Frame Material STEEL
- Frame Finish Matte Black
- Light Bulb Wattage 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCGAB449MBK
- Zoro # G506153283
- UPC # 611728342237
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 21.75 |
Cord Length | 8 Ft |
Canopy Size | 15.00 in W x 4.50 in L |
Details
Style | Interior Lighting |
Frame Material | STEEL |
Frame Finish | Matte Black |
Light Bulb Wattage | 33 |
Number of Lights | 0 |
Number of Boxes | 1 |
Color Temperature | 3000K |
Extension Rods | (2) 0.5 in D x 6 in and (6) 0.5 in D x 12 in Down Rods |
Color Rendering Index | 90 |
Shade Type | Metal Shade |
Lumens Per Watt | 83 |
Light Color | Warm |
Lumens | 2900 |
Features | LED Dimmable |
Suggested Use Location | Kitchen |
BULB INCLUDED | Bulb |
Description
Gabriel is proof that sleek and industrial elements can coexist. Designed using matte black elements and high-shine chrome metal shades, this island light or chandelier features LED light sources for a thoroughly modern glow. Hang Gabriel in a variety of contemporary kitchen or bar settings for a one-of-a-kind effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W 8 ft. T8 LED FA8 - 50K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29919)
- HALO Tapered Metal Baffle, 6102 (6102BB)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- JUNO LIGHTING LED Adj Trim Kit 5/6in, Switchable 27K/3 (RB56A SWW5 MW M6)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- HOLLAND BAR STOOL CO U.S. Marines 3 Shade Billiard Light, Black Fixture (BL3BKMarine)
- AFX Light Linear Pendant, 120 V, 60 W, 9" L (JNNP0523MBSN)
- Quoizel Island/Billiard Lights