Shop All Island/Billiard Lights
Quoizel
Gabriel Integrated LED Matte Black Island Light
Mfr # PCGAB335MBK
Zoro # G806153303
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8 Ft
- Length 8
- Frame Finish Matte Black
- Number of Lights 0
- Frame Material STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # PCGAB335MBK
- Zoro # G806153303
- UPC # 611728344248
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 8 Ft |
Length | 8 |
Canopy Size | 31.50 in W x 4.50 in L |
Details
Frame Finish | Matte Black |
Number of Lights | 0 |
Frame Material | STEEL |
Weight | 10.34 |
Light Bulb Wattage | 25 |
Style | Interior Lighting |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Features | LED Dimmable |
Lumens Per Watt | 89 |
Light Color | Warm |
Lumens | 2270 |
Suggested Use Location | Kitchen |
Shade Type | Metal Shade |
Number of Boxes | 1 |
BULB INCLUDED | Bulb |
Description
Gabriel is proof that sleek and industrial elements can coexist. Designed using matte black elements and high-shine chrome metal shades, this island light or chandelier features LED light sources for a thoroughly modern glow. Hang Gabriel in a variety of contemporary kitchen or bar settings for a one-of-a-kind effect.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Red (170MB-PRD)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Quoizel Island/Billiard Lights