Shop All Table Lamps
Quoizel
Fulton Table Lamp
Mfr # TF3341T
Zoro # G206149845
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Material Resin
- Color Other
- Weight 14.34
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # TF3341T
- Zoro # G206149845
- UPC # 611728288825
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 17 |
Depth | 17 |
Overall Width | 17 |
Length | 26.5 |
Details
Material | Resin |
Color | Other |
Weight | 14.34 |
Bulb Type | Incandescent |
Item | Table Lamp |
Includes | Installation Guide |
Maximum Wattage | 75 |
Application | Home Lighting |
Voltage | 120v |
Bulbs Included | No |
Standards | ETL Listed |
Bulb Base Type | Medium |
Description
Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from, Quoizel Tiffany's have become more popular than ever.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Altman Uv-703 replacement light bulb lamp (UV-703 ALTMAN)
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- BULBRITE 25 Watt Dimmable Clear Appliance, Amusement T6 Candelabra (E12) Incandescent Light Bulb, 4PK (861500)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- QUOIZEL Quinn Table Lamp (TF5215TVB)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Green (CWT-2007-GR)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- Quoizel Table Lamps