Shop All Sconces
Quoizel
Fortress Wall Sconce
Mfr # FTS8802MM
Zoro # G406152638
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8.75
- Width 8.75
- Dimmable Yes
- Fixture Voltage 120v
- Finish Mottled Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 8.75 |
Width | 8.75 |
Length | 10 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Mottled Silver |
Item | Wall Sconce |
Glass Color | Silver |
Fixture Wattage | 60 |
Lamp Included | No |
Lighting Certification | ETL |
Housing Material | Steel |
Standards | ETL Listed |
Lamp Type | Incandescent |
FINISH | Mottled Silver |
Description
A thoughtful use of materials and rustic styling give the Fortress an artisanal edge. Thick slabs of textured glass float around the mottled silver frame, secured with coordinating bolts. A hazy treatment of the glass is reminiscent of days gone by.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Waterproof Canopy Gas Station Light Fixture 150W, 5000K, 18000 Lumens, 120277V, White Aluminum (NW-CP-150W-50K-WH)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- FEIT ELECTRIC PL G23 LED Tube Light Soft White 7 Watt Equivalence 1 pk (BPPL7827LEG2HDR)
- REGISTRY Stainless Flashlight, (EX-102N)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- VAXCEL Bozeman 8in Sconce Bronze (WS55708BBZ)
- LALIA HOME Ironhouse 10.5in One Light Decorative Cage Wall Sconce Wall Mounted Fixture, Black (LHW-2001-BK)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Brushed Steel Finish, Fabric (64061LEDDLP-BS/WH)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Quoizel Sconces