Shop All Chandeliers
Quoizel
Fortress Linear Chandelier
Mfr # FTS638MM
Zoro # G406152140
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Silver
- Width 39
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # FTS638MM
- Zoro # G406152140
- UPC # 611728288054
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 39 |
Diameter | 39 |
Length | 23.5 |
Details
Item | Chandelier |
Housing Finish | Mottled Silver |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Silver |
Dimmable | Yes |
Lamp Included | No |
Voltage | 120v |
Lighting Certification | ETL |
Collection | Fortress |
Material | Steel |
Number of Lights | 6 |
Color | Silver |
Standards | ETL Listed |
Watts | 60 |
FINISH | Mottled Silver |
Description
Panels of textured glass pair with an earth black finish to create the Fortress series. Offering simple yet striking design, Fortress is available as a mini pendant, semi-flush mount, pendant, or island light. As a fan light, this design comes in both earth black and mottled silver finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Remodel Dedicated LED IC Airtight Housing" (EL490RICA)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- ILC Replacement for GE General Electric G.E 29737 replacement light bulb lamp (29737 GE GENERAL ELECTRIC G.E)
- SATCO Satco 80-1997 Bayonet Base Double Contact Socket 36-in. Leads (80/1997)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL Mirren Chandelier (MRN5008IB)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- VAXCEL INTERNATIONAL Sierra 3L Mini Chandelier (H0172)
- Quoizel Chandeliers