Shop All Island/Billiard Lights
Quoizel
Fortress 6-Light Earth Black Island Light
Mfr # FTS638EK
Zoro # G006152236
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Transitional
- Chain Length 4
- Cord Length 8 Ft
- Light Bulb Wattage 60
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # FTS638EK
- Zoro # G006152236
- UPC # 611728356807
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Chain Length | 4 |
Cord Length | 8 Ft |
Width | 39 |
Height | 23.5 |
Canopy Size | 12.00 in W x 4.50 in L |
Details
Style | Transitional |
Light Bulb Wattage | 60 |
Bulb Base Type | Candelabra |
Number of Lights | 6 |
Frame Material | STEEL |
Frame Finish | Earth Black |
Weight | 28.8 |
Suggested Use Location | Kitchen |
Shade Type | Clear Textured |
Number of Boxes | 1 |
Description
Panels of textured glass pair with an earth black finish to create the Fortress series. Offering simple yet striking design, Fortress is available as a mini pendant, semi-flush mount, pendant, or island light. As a fan light, this design comes in both earth black and mottled silver finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Miniature Incandescent Bulb (6S6/120V)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTC-1)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Brushed Nickel (170MB-SBN)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included (04224-SU)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Quoizel Island/Billiard Lights