Shop All Ceiling Fans
Quoizel
Fan Light, 22 Blade Dia., 120v
Mfr # RDY3122CS
Zoro # G206149487
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 22
- Blade Material Steel
- Fan Blade Color Silver
- Fan Blade Finish Century Silver Leaf
- Downrod Length 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # RDY3122CS
- Zoro # G206149487
- UPC # 611728320112
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 22 |
Downrod Length | 9.75 |
Depth | 22 |
Width | 22 |
Details
Blade Material | Steel |
Fan Blade Color | Silver |
Fan Blade Finish | Century Silver Leaf |
Voltage | 120v |
Watts | 8 |
Number of Lights | 5 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | ETL Listed |
Includes | Installation Guide |
Item | Fan Light |
Color | Silver |
Material | STEEL |
FINISH | Century Silver Leaf |
Description
The Dury range evokes harlequin diamonds in a choice of Century Silver Leaf or Palladian Bronze finishes. An airy, convex cage of iron creates a posh and dainty focal point for the candelabra inside, and the reversible 3-speed motor makes any room easy and breezy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Diaphragm and Seal, 25 Square In (MP8000-6325)
- 3M CUNO In-Line Scale System 3/4" Npt S/S (55820-03)
- AIR HANDLER 18x20x1 Synthetic Pleated Air Filter, MERV 8 (6B947)
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- QUOIZEL Fan Light, 19.75 Blade Dia., 120v (PCOH3120OI)
- WESTINGHOUSE BN Ceil Fan Light Kit (77849)
- WESTINGHOUSE Widespan 100" 6-Blade Matte Black Indoor Ceiling Fan, DC Motor, Remote (7224800)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Satin Nickel (80029-40)
- BELL OUTDOOR Ceiling Fan and Luminaire Box, Bronze (PRCF57550BZ)
- LITEX INDUSTRIES 44" Double Header Bronze Finish Ceiling Fan Includes Remote Control (JP13EB6CRS)
- Quoizel Ceiling Fans