Shop All Ceiling Fans
Quoizel
Fan Light, 22 Blade Dia., 120v
Mfr # BAW3122PK
Zoro # G206150438
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Fan Blade Color Nickel
- Fan Blade Finish Polished Nickel
- Downrod Length 15.75
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # BAW3122PK
- Zoro # G206150438
- UPC # 611728361207
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 22 |
Downrod Length | 15.75 |
Width | 22 |
Depth | 22 |
Details
Blade Material | Steel |
Fan Blade Color | Nickel |
Fan Blade Finish | Polished Nickel |
Voltage | 120v |
Watts | 8 |
Number of Lights | 4 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | ETL Listed |
Material | STEEL |
Item | Fan Light |
Color | Nickel |
Includes | Installation Guide |
FINISH | Polished Nickel |
Description
Two finishes — either polished nickel or weathered brass – allow you to customize the Barlow fan light to your space. The functionality is built right in: this unique lighting solution both illuminates and cools a room with a modern silhouette inspired in part by Art Deco design maxims. Four included clear glass bulbs maximize light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE Dehumidifier Supply Duct Collar (1) 8", Use with Santa-Fe Compact 70 (4030203)
- GRUNDFOS 96450696 Kit, Mq Shaft Seal (96450696)
- JOHNSON CONTROLS P170Ab-2C Pressure Control 20 (P170AB-2C)
- KOCH FILTER 16x16x1 High Capacity Pleated Air Filter, MERV 8 (102-031-007)
- QUOIZEL Fan Light, 19.75 Blade Dia., 120v (PCOH3120OI)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50653-40)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7234700)
- LITEX INDUSTRIES 54” Bronze Finish Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54EB6LR)
- AIR KING 20 Inch Ceiling Fan (9320)
- Quoizel Ceiling Fans & Accessories