Shop All Ceiling Fans
Quoizel
Fan Light, 19.75 Blade Dia., 120v
Mfr # PCOH3120OI
Zoro # G606149544
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Fan Blade Color Bronze
- Fan Blade Finish Oil Rubbed Bronze
- Downrod Length 11.5
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCOH3120OI
- Zoro # G606149544
- UPC # 611728322598
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 19.75 |
Downrod Length | 11.5 |
Depth | 19.75 |
Width | 19.75 |
Details
Blade Material | Steel |
Fan Blade Color | Bronze |
Fan Blade Finish | Oil Rubbed Bronze |
Voltage | 120v |
Watts | 24 |
Number of Lights | 0 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | ETL Listed |
Includes | Installation Guide |
Color | Bronze |
Material | STEEL |
Item | Fan Light |
FINISH | Oil Rubbed Bronze |
Description
Forgoing unsightly pull chains, the Cohen fan flush mount favors a sleek look, featuring a circular light source and an interior reversible fan with three speeds. The oil-rubbed bronze finish alludes to the fan’s vintage-inspired silhouette. Use this piece in a home office for a polished, professional look replete with savvy function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Motor, 115V (262444)
- SIEMENS Contactor, 120V, 3 Pole (3RT2027-1AK60)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- DAYTON Rectangular OEM Blower, 2780 RPM, 1 Phase, Direct (1TDU5)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8388REMO-B 48 in. Aguano Lighted Ceiling Fan & Broad Leaf Blades; Black (CFL-8388REMO/B)
- AIR KING 20 Inch Ceiling Fan (9320)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF72UPS)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 62in Matte White with 3000K LED Light Kit and Remote Control (FR-W2006-62L)
- Quoizel Ceiling Fans & Accessories