Shop All Island/Billiard Lights
Quoizel
Enzo Integrated LED Brushed Nickel Island Light
Mfr # PCENZ138BN
Zoro # G406153383
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features LED Dimmable
- Lumens 2511
- Color Temperature 3000K
- Lumens Per Watt 90
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCENZ138BN
- Zoro # G406153383
- UPC # 611728344491
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 8 |
Cord Length | 8 Ft |
Canopy Size | 8.00 in W x 8.00 in L |
Details
Features | LED Dimmable |
Lumens | 2511 |
Color Temperature | 3000K |
Lumens Per Watt | 90 |
Color Rendering Index | 90 |
Frame Material | STEEL |
Style | Interior Lighting |
Light Bulb Wattage | 30 |
Frame Finish | Brushed Nickel |
Number of Lights | 5 |
Weight | 10.48 |
Suggested Use Location | Kitchen |
Shade Type | Opal Etched Glass |
Number of Boxes | 1 |
Light Color | Warm |
BULB INCLUDED | Bulb |
Description
A modern work of functional art, Enzo catches the eye with five circular light sources, made from opal-etched glass. Though designed as an island light, this contemporary piece would also suit a dining room. An integrated LED light source is included, emitting an optimal and functional glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- STREAMLIGHT Mini Flashlight, 4.77" L, 0.77" Body dia. (88031)
- GE LAMPS GENERAL ELECTRIC 204 Watts, 2 Lamps, Electronic Ballast (GE296H0-MVPS-N)
- ADVANCE PHILIPS ADVANCE 273 Watts, 1, 2, 3, or 4 Lamps, Ballast (ISB-0432-14-E)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- Z-LITE Cordon 4 Light Billiard, Bronze & White Linen (2306-4BRZ-AWL14)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- CWI LIGHTING Led IslandPool Table Chandelier With Brass Finish (1225P20-3-625)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Quoizel Island/Billiard Lights