Shop All Pendants
Quoizel
Emile 4-Light Brushed Nickel Pendant
Mfr # EML2820BN
Zoro # G006152991
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Length 25.5
- Width 20.25
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 25.5 |
Width | 20.25 |
Diameter | 20.25 |
Details
Color | Nickel |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Emile |
Shade Material | Steel |
Item | Pendant |
Includes | Installation Guide |
Standards | ETL Listed |
Lamp Included | No |
Dimmable | Yes |
Fixture Wattage | 100 |
Material | STEEL |
Watts | 100 |
FINISH | Brushed Nickel |
Description
Simple — with a modern flourish. The Emile semi-flush mount features a minimalist shape with special accents like an etched glass shade and brushed nickel finish. This design radiates clean, pared-back style ideal for a home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Lantern, LED Lamp Type, Battery Size D (EVGPLN451)
- KILLARK Glass Globe, Red (VRGP-100)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- LUMAPRO LUMAPRO 3.6W, B3 1/2 Miniature Incandescent Light Bulb (KPR113-2PK)
- QUOIZEL Damien 4-Light Earth Black Pendant (DMN1514EK)
- QUOIZEL Payson Mini Pendant (QPP2781WT)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- QUOIZEL Ferguson Mini Pendant (FER1510PK)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- QUOIZEL Baron Pendant (BRO5203MK)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- Quoizel Pendants