Shop All Post Lighting
Quoizel
Ellerbee Outdoor Post Lantern
Mfr # ELB9009MB
Zoro # G806149825
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mottled Black
- Glass Color Black
- Dimmable Yes
- Bulb Type Incandescent
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # ELB9009MB
- Zoro # G806149825
- UPC # 611728335642
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 24 |
Width | 8.5 |
Dia. (In.) | 8.5 |
Details
Item | Outdoor Post Mount |
Finish | Mottled Black |
Glass Color | Black |
Dimmable | Yes |
Bulb Type | Incandescent |
Housing Material | Aluminum |
Voltage | 120v |
Lamp Included | No |
Max. Wattage | 100 |
Bulb Primary Application | Home Lighting |
Bulb Base Type | Medium Base |
Indoor/Outdoor Usage | Outdoor |
Includes | Installation Guide |
Description
Add instant curb appeal to your home with the Ellerbee collection of outdoor lanterns. The rectangular frame and metal lattice work create a transitional feel that complements any modern farmhouse or coastal style home. Clear seeded glass panels are coupled with an enduring mottled black finish for an extra layer of charm. Ellerbee comes in many options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Battery Recycling Kit, Li-metal, 5 gal. (SUPPLY-367LM)
- METALUX Ft Led Striplite, 9600 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L840-CD1-U)
- SATCO 50 W R20 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3202)
- BULBRITE 60-Watt ST18 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861231)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- Quoizel Post Lighting