Shop All Post Lighting
Quoizel
Dunham Outdoor Post Lantern
Mfr # DNM9010EK
Zoro # G306149615
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Earth Black
- Glass Color Black
- Max. Wattage 150
- Housing Material Composite
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # DNM9010EK
- Zoro # G306149615
- UPC # 611728316573
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 9.75 |
Length | 19 |
Width | 9.75 |
Details
Item | Outdoor Post Lantern |
Finish | Earth Black |
Glass Color | Black |
Max. Wattage | 150 |
Housing Material | Composite |
Indoor/Outdoor Usage | Outdoor |
Bulb Type | Incandescent |
Lamp Included | No |
Dimmable | Yes |
Bulb Base Type | Medium Base |
Voltage | 120v |
Includes | Installation Guide |
Bulb Primary Application | Home Lighting |
Description
Illuminate your home's exterior with the Dunham collection. The classic lighthouse silhouette is crafted from a sturdy composite and finished in Earth Black and paired with clear seedy glass. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last - this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-4-16)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- COAST CUTLERY Hp Led Flashlight Hp7 (HP8407CP)
- FEIT ELECTRIC 4.5 W, T4, E11 (BP50MC/830/LED)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Quoizel Post Lighting