Shop All Outdoor Wall Lights
Quoizel
Donegal Outdoor Wall Lantern
Mfr # DGL8405MBK
Zoro # G406149492
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 5
- Length 14.75
- Watts 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # DGL8405MBK
- Zoro # G406149492
- UPC # 611728334973
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 |
Length | 14.75 |
Dia. (In.) | 5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 7 |
Finish | Matte Black |
Glass Color | Black |
Lighting Certification | ETL |
Fixture Wattage | 7 |
Standards | ETL Listed |
Lamp Included | No |
Lamp Type | LED |
Housing Material | Aluminum |
FINISH | Matte Black |
Description
Donegal's classic silhouette features an updated design that combines traditional style with industrial elements. A clear seeded glass cylinder surrounds the wall lantern's light source and directs the light for ideal ambient light. A durable matte black finish completes the look and makes for an easy addition to the outside of your home. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 03977 250 Watt R40 Infrared Heat Lamp Floodlight Bulb (3500469)
- ILC Replacement for Philips 6423 replacement light bulb lamp (6423 PHILIPS)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- LITHONIA LIGHTING LED Round High Bay 13in., 18000 LM, Mult (CPRB 18LM MVOLT 40K 80CRI DWH)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- QUOIZEL Maren Outdoor Wall Lantern (MAE8408MBK)
- QUOIZEL Westover 2-Light Earth Black Outdoor Wall Lantern (WVR8409EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Quoizel Outdoor Wall Lights