Shop All Pendants
Quoizel
Devonport 1-Light Matte Black Mini Pendant
Mfr # DEV1510MBK
Zoro # G106152013
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 21.75
- Width 10
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 21.75 |
Width | 10 |
Diameter | 10 |
Details
Color | Black |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Shade Material | Steel |
Item | Mini Pendant |
Fixture Wattage | 100 |
Lamp Included | No |
Dimmable | Yes |
Includes | Installation Guide |
Description
Devonport illuminates versatile style. Rendered in matte black with clear, beveled glass, this piece accompanies a wide range of interior and exterior home styles, including craftsman and farmhouse builds. Add functionality and a dash of Mission style with its clean, geometric lines.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 150a23/rs 120v replacement light bulb lamp (150A23/RS 120V SYLVANIA)
- ILC Replacement for GE General Electric G.E F35w/t5/850/eco replacement light bulb lamp (F35W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/950CA)
- ILC Replacement For NUVO LIGHTING S8916 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RY5-6)
- QUOIZEL Shanghai 3-Light Matte Black Pendant (TF5334MBK)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- QUOIZEL Payson Mini Pendant (QPP2781WT)
- QUOIZEL Ferguson Mini Pendant (FER1510PK)
- QUOIZEL Kami Mini Pendant (TFKM1508VB)
- QUOIZEL Burdett 3-Light Aged Copper Pendant (BURD2818AC)
- VAXCEL Milano Mini Pendant Satin Nickle (P0172)
- Quoizel Pendants