Shop All Vanity Lights
Quoizel
Devon Court 4-Light Matte Black Vanity Light
Mfr # DEVN8632MBK
Zoro # G406152522
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 8.5
- Width 32
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # DEVN8632MBK
- Zoro # G406152522
- UPC # 611728352649
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 8.5 |
Width | 32 |
Diameter | 32 |
Depth (In) | 5.75 |
Details
Color | Black |
Item | Vanity Light |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Devon Court |
Shade Material | Steel |
Housing Material | BRASS |
Lamp Included | No |
Standards | ETL Listed |
Lighting Certification | ETL |
Fixture Wattage | 100 |
Dimmable | Yes |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Description
The Devon Court bath light is the perfect companion to industrial or farmhouse-inspired design schemes. This light, which can be configured facing up or down, pairs a matte black finish with a rustic wood accent. Clear glass cups — available in one-, two-, three- or four-light configurations — finish the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- SATCO 5 Watt JCD LED Lamp, Frost, 4000K, G9 Base, 120 Volt (S11237)
- RELIANCE CONTROLS Power Fail Light W/Alarm (THP207M)
- QUOIZEL Gibson Bath (GIB8630MBK)
- QUOIZEL Aria Vanity Light (ARI8622WS)
- QUOIZEL Stafford Vanity Light (STF8624BN)
- QUOIZEL Allison Bath Bar (PCAI8524BN)
- QUOIZEL Hollister Vanity Light (HS8603C)
- QUOIZEL Logan Vanity Light (PCLOG8622BN)
- VAXCEL Kelsy 1L Vanity Chrome (W0202)
- Quoizel Vanity Lights