Shop All Chandeliers
Quoizel
Dazzle Linear Chandelier
Mfr # PCDZ136MBK
Zoro # G706153533
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Fixture Wattage 32
- Glass Color Black
- Standards ETL Listed
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCDZ136MBK
- Zoro # G706153533
- UPC # 611728315224
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 35.5 |
Length | 10 |
Diameter | 35.5 |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | Integrated LED |
Fixture Wattage | 32 |
Glass Color | Black |
Standards | ETL Listed |
Dimmable | Yes |
Voltage | 120v |
Collection | Dazzle |
Color | Black |
Material | Steel |
Lighting Certification | ETL |
Lamp Included | Yes |
Number of Lights | 0 |
FINISH | Matte Black |
Description
Sometimes, the name says it all. Such is the case with the Dazzle series, available as an island light, pendant, or semi flush mount. Whether in soft gold or matte black, this piece catches the eye with an integrated LED light source that sparkles like faceted diamonds. Dazzle’s bold geometric shape highlights modern glam style, making it the perfect addition in any home office, kitchen, entryway, or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, BIAX, 17W, 4000K (LED172G11/840/10)
- SIGNIFY U-Shaped Lamp, T12 Bulb Shape, 2300 lm (FB40/T12/CW Supreme/6 12PK)
- ILC Replacement for Light Bulb / Lamp 40a15/cl 130v replacement light bulb lamp, 2PK (40A15/CL 130V LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL Abner Chandelier (ABR5028MBK)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- CHLOE LIGHTING Chloe Lighting CH33353VR27-DC5 Serenity Tiffany-Style 5 Light Victorian Large Chandelier - 27 in. (CH33353VR27-DC5)
- Quoizel Chandeliers