Shop All Pendants
Quoizel
Dazzle Integrated LED Soft Gold Pendant
Mfr # PCDZ2812SGD
Zoro # G606153398
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Length 12.5
- Width 11.75
- Lamp Type Integrated LED
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12.5 |
Width | 11.75 |
Diameter | 11.75 |
Details
Color | Gold |
Housing Finish | Soft Gold |
Lamp Type | Integrated LED |
Voltage | 120v |
Number of Lights | 0 |
Collection Name | Dazzle |
Shade Material | Steel |
Item | Pendant |
Includes | Installation Guide |
Dimmable | Yes |
Standards | ETL Listed |
Material | STEEL |
Color Temperature | 3000K |
Fixture Wattage | 23 |
CRI | 90 |
Lamp Included | Yes |
FINISH | Soft Gold |
Description
Sometimes, the name says it all. Such is the case with the Dazzle series, available as an island light, pendant, or semi flush mount. Whether in soft gold or matte black, this piece catches the eye with an integrated LED light source that sparkles like faceted diamonds. Dazzle’s bold geometric shape highlights modern glam style, making it the perfect addition in any home office, kitchen, entryway, or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 7 Wall Wash Reflector Trim" (EL738C)
- ELCO LIGHTING 3 Adjustable Pull Down Trim" (EL2696W)
- POLICE SECURITY FLASHLIGHTS Cavalier 100 Lumen Impact Resistant Compact Penlight (98658)
- GE LAMPS 7 W, Compact LED Bulb, White, PAR20, 2700K Temp. Clear Finish, Dimmable (LED7DP203W827/35)
- QUOIZEL Shanghai 3-Light Matte Black Pendant (TF5334MBK)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- QUOIZEL Kami Mini Pendant (TFKM1508VB)
- QUOIZEL Payson Mini Pendant (QPP2781WT)
- QUOIZEL Genie Mini Pendant (QPP4019BN)
- QUOIZEL Baron Pendant (BRO5203MK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- Quoizel Pendants