Shop All Island/Billiard Lights
Quoizel
Dazzle Integrated LED Soft Gold Island Light
Mfr # PCDZ136SGD
Zoro # G406153260
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 8 Ft
- Frame Material STEEL
- Frame Finish Soft Gold
- Number of Lights 0
- BULB INCLUDED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCDZ136SGD
- Zoro # G406153260
- UPC # 611728357149
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 8 Ft |
Details
Frame Material | STEEL |
Frame Finish | Soft Gold |
Number of Lights | 0 |
BULB INCLUDED | Bulb |
Description
Sometimes, the name says it all. Such is the case with the Dazzle series, available as an island light, pendant, or semi flush mount. Whether in soft gold or matte black, this piece catches the eye with an integrated LED light source that sparkles like faceted diamonds. Dazzle’s bold geometric shape highlights modern glam style, making it the perfect addition in any home office, kitchen, entryway, or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Everlume Collection Black 18" Edgelit Round Trim Ring (P860052-031)
- JUNO LIGHTING Track Section, 8 ft, Black (R 8FT BL)
- ILC Replacement For POWERSELECT PS30U62H (PS30U62H)
- ILC Replacement for Light Bulb / Lamp Cf9/coil/6500k Coil-twist-spiral replacement light bulb lamp (CF9/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included (04224-SU)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Quoizel Island/Billiard Lights