Shop All Semi-Flushmount Lights
Quoizel
Darmody 1-Light Matte Black Semi-Flush Mount
Mfr # QFL5357MBK
Zoro # G706153007
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Black
- FINISH Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QFL5357MBK
- Zoro # G706153007
- UPC # 611728345634
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Semi-Flush Mount |
Finish | Matte Black |
Glass Color | Black |
FINISH | Matte Black |
Description
Darmody is available in either a pendant or semi-flush mount light - both featuring a distinctive design with matte black and brass characteristics. Or, choose the white lustre finish for a lighter, brighter take on this vintage-inspired silhouette. Add in vintage style bulbs (not included) for a dash of retro-inspired flare, and hang Darmody in a variety of industrial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21443-24PK)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK (862773)
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- QUOIZEL Leona 3-Light Matte Black Semi-Flush Mount (LOA1716MBK)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- Quoizel Semi-Flushmount Lights