Shop All Island/Billiard Lights
Quoizel
Damien 5-Light Earth Black Island Light
Mfr # DMN537EK
Zoro # G206152357
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Lights 5
- Weight 16.2
- Height 13.5
- Light Bulb Wattage 60
- Frame Finish Earth Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # DMN537EK
- Zoro # G206152357
- UPC # 611728359006
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 13.5 |
Length | 11 |
Chain Length | 8 |
Cord Length | 6 In |
Canopy Size | 12.00 in W x 4.50 in L |
Details
Number of Lights | 5 |
Weight | 16.2 |
Light Bulb Wattage | 60 |
Frame Finish | Earth Black |
Frame Material | BRASS |
Bulb Base Type | Candelabra |
Style | Interior Lighting |
Suggested Use Location | Kitchen |
Shade Type | Clear Seedy |
Number of Boxes | 1 |
Description
Outdoor living should be an extension of your unique interior design style. Illuminate a refined aesthetic outside with the Damien pendant or island light, casting a welcoming ambience with clear seeded glass shades. The earth black finish complements a variety of design styles — and is impervious to the elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 212L - Candelabra Base - 120V - 2-Pack (S3782)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- ILC Replacement for Whelen Engineering S30ha (S30HA WHELEN ENGINEERING)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- AFX Light Linear Pendant, 120 V, 60 W, 9" L (JNNP0523MBSN)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- HOLLAND BAR STOOL CO U.S. Army 3 Shade Billiard Light, Black Fixture (BL3BKArmy)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Quoizel Island/Billiard Lights