Shop All Vanity Lights
Quoizel
Dalton Vanity Light
Mfr # DAL8629EK
Zoro # G606153206
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8.75
- Width 29.25
- Housing Finish Earth Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # DAL8629EK
- Zoro # G606153206
- UPC # 611728331576
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 8.75 |
Width | 29.25 |
Diameter | 29.25 |
Depth (In) | 5.25 |
Details
Item | Vanity Light |
Color | Black |
Housing Finish | Earth Black |
Lamp Type | Incandescent |
Voltage | 120v |
Shade Material | Steel |
Lighting Certification | ETL |
Lamp Included | No |
Dimmable | Yes |
Fixture Wattage | 100 |
Application | Home Lighting |
Indoor or Outdoor | Indoor |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Description
The transitional style of the Dalton collection of bath vanity lights features hints of both industrial and farmhouse design. Etched seeded glass shades sit atop a hammered metal accent bar and a sturdy rectangular backplate. A rich Earth Black finish completes the eye-catching look. Choose from a variety of options in this versatile collection to personalize your bathroom lighting today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GXA)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- QUOIZEL Acacia 3-Light Brushed Nickel Bath Light (ACA8623BN)
- QUOIZEL Gibson 2-Light Polished Chrome Vanity Light (GIB8613C)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- QUOIZEL Trafalgar 4-Light Matte Black Vanity Light (TRF8633MBK)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- Quoizel Vanity Lights