Shop All Chandeliers
Quoizel
Cutlas Linear Chandelier
Mfr # PCCU148BRA
Zoro # G306152981
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Fixture Wattage 19
- Glass Color Silver
- Number of Lights 0
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCCU148BRA
- Zoro # G306152981
- UPC # 611728300664
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 47.75 |
Diameter | 47.75 |
Length | 4.25 |
Details
Item | Chandelier |
Housing Finish | Brushed Aluminum |
Lamp Type | Integrated LED |
Fixture Wattage | 19 |
Glass Color | Silver |
Number of Lights | 0 |
Voltage | 120v |
Dimmable | Yes |
Color | Silver |
Material | Aluminum |
Collection | Cutlas |
Lamp Included | Yes |
Lighting Certification | ETL |
Standards | ETL Listed |
FINISH | Brushed Aluminum |
Description
The Cutlas makes a modern statement with its strong, minimalist framework. A brushed finish in aluminum or bronze add industrial appeal, while integrated LED technology helps to maintain a sleek, streamlined appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Medium Screw (E26) (LED-8087E345D-G4)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (14T8/COR/48-830/IF20/G/DIM 10/1)
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- Z-LITE Beckett 5 Light Chandelier, Brushed Nickel And Clear Seedy (492-5BN)
- Quoizel Chandeliers