Shop All Outdoor Wall Lights
Quoizel
Crusade Outdoor Wall Lantern
Mfr # CSE8408EK
Zoro # G106150347
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 8
- Length 14.25
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CSE8408EK
- Zoro # G106150347
- UPC # 611728271865
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 |
Length | 14.25 |
Dia. (In.) | 8 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Earth Black |
Glass Color | Black |
Lamp Included | No |
Standards | ETL Listed |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Housing Material | Composite |
FINISH | Earth Black |
Description
Inspired by Craftsman design, Crusade is clean and classic. Encased in the crisscrossed bands, the clear seedy glass emits plenty of light. The fixture body is created using a composite material suitable for extreme temperatures and is resistant to fading. It is a wonderful addition to the Coastal Armour Collection, making sure this product is durable, marine grade Available in mystic black and palladian bronze finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Goose Neck (RGN30-SB)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- RECYCLEPAK Cubic Yard Electronics Recycling Kit (SUPPLY-260-SWS)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- QUOIZEL Chasm Outdoor Wall Lantern (CHS8407MBK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Lantern (WVR8305EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8409K)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8411K)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408K)
- EXTREME MAX Extreme Max 3006.8453 Aluminum Surfboard Wall Cradle (3006.8453)
- Quoizel Outdoor Wall Lights