Shop All Outdoor Semi-Flushmount Lights
Quoizel
Crusade Outdoor Hanging Lantern
Mfr # CSE1910EK
Zoro # G706149819
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Weight 6.49
- Number of Lights 1
- Style Exterior Lighting
- Shade Material Clear Seedy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # CSE1910EK
- Zoro # G706149819
- UPC # 611728271872
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 10 |
Height | 15.5 |
Chain Length | 8 |
Canopy Size | 5.00 in W x 1.00 in L |
Cord Length | 12 ft |
Relative Size | Large |
Details
Finish | Black |
Weight | 6.49 |
Number of Lights | 1 |
Style | Exterior Lighting |
Shade Material | Clear Seedy |
Bulb Base Type | Medium |
Frame Material | STEEL |
FINISH | Earth Black |
Description
Inspired by Craftsman design, Crusade is clean and classic. Encased in the crisscrossed bands, the clear seedy glass emits plenty of light. The fixture body is created using a composite material suitable for extreme temperatures and is resistant to fading. It is a wonderful addition to the Coastal Armour Collection, making sure this product is durable, marine grade Available in mystic black and palladian bronze finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 1233-142w (1233-142W UNIVERSAL)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- LEDLENSER Ledlenser 21700 Li-ion rechargeable (880603)
- ILC Replacement for Honeywell Uc100e1030 (lamp Only NO Handle) replacement light bulb lamp (UC100E1030 (LAMP ONLY NO HANDLE) HONEYWELL)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- TROY Owings Mill Lantern (F9467-TBK)
- Quoizel Outdoor Semi-Flushmount Lights