Shop All Island/Billiard Lights
Quoizel
Cox 3-Light Matte Black Island Light
Mfr # COX336MBK
Zoro # G406152416
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Finish Matte Black
- Frame Material STEEL
- Cord Length 8 Ft
- Weight 6.6
- Style Interior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # COX336MBK
- Zoro # G406152416
- UPC # 611728343814
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 8 Ft |
Chain Length | 4.00 |
Canopy Size | 5.00 in W x 5.00 in L |
Details
Frame Finish | Matte Black |
Frame Material | STEEL |
Weight | 6.6 |
Style | Interior Lighting |
Bulb Base Type | Medium |
Light Bulb Wattage | 100 |
Number of Lights | 3 |
Suggested Use Location | Kitchen |
Extension Rods | (2) 0.5 in D x 6 in and (2) 0.5 in D x 12 in Down Rods |
Shade Type | Clear |
Number of Boxes | 1 |
Description
Outfit nearly any room in the house with the Cox design. This handsome, vintage-inspired style is available as a mini pendant, flush or semi-flush mount island light, chandelier, wall sconce, or bath light. Its simple, timeless mix of clear glass and matte black and bronze accents illuminates classic style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 45r20/130v replacement light bulb lamp, 2PK (45R20/130V SYLVANIA)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- ILC Replacement For Light Bulb/Lamp 15W C7 E12 Red Light Bulb Lamp 10 Pack (10PAK:WX-QY47-5)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495TBZ)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Smoke (2306-3BN-ARS)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included (04224-SU)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Quoizel Island/Billiard Lights