Shop All Sconces
Quoizel
Cox 1-Light Matte Black Wall Sconce
Mfr # COX8604MBK
Zoro # G806152054
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4.5
- Width 4.5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 4.5 |
Width | 4.5 |
Length | 10.75 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Matte Black |
Item | Wall Sconce |
Glass Color | Black |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Housing Material | Steel |
Lamp Included | No |
Standards | ETL Listed |
Lighting Certification | ETL |
FINISH | Matte Black |
Description
Outfit nearly any room in the house with the Cox design. This handsome, vintage-inspired style is available as a mini pendant, flush or semi-flush mount island light, chandelier, wall sconce, or bath light. Its simple, timeless mix of clear glass and matte black and bronze accents illuminates classic style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl403 4" H4 Solite® Regressed Lens Baffle (TL403WBS)
- AVEN Round Magnifier Light, 570 lm, 5 Diopter (26507-XL5)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21350)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- CRYSTORAMA Rollins 2 Light Antique Gold sconce (ROL-18802-GA)
- NORWELL Ava LED Sconce 24 (9740-BA-MA)
- AUGE LIGHT Auge Light 10.2 in. Grey Modern Montion Sensor Rechargeable LED Wall Sconce and Hand Torch (AGSENGY2201)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- VAXCEL Avondale 6-in Satin Nickel Wood Farmhouse Plug In Wall Sconce Light (W0373)
- Quoizel Sconces